ABB S202MR-K3

Item #: 0486573

Cat #: S202MR-K3

UPC:

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S202MR-K3
Also known as: S202MR-K3, ABBS202MRK3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA