ABB S202MR-K30

Item #: 0486572

Cat #: S202MR-K30

UPC:

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S202MR-K30
Also known as: S202MR-K30, ABBS202MRK30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA