ABB S202MR-K32

Item #: 0486570

Cat #: S202MR-K32

UPC: 016779958053

$ 107.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202MR-K32
Also known as: 016779958053, S202MR-K32, ABBS202MRK32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA