ABB S202MR-K40

Item #: 0486567

Cat #: S202MR-K40

UPC:

$ 104.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S202MR-K40
Also known as: S202MR-K40, ABBS202MRK40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA