ABB S202MR-K6

Item #: 0486564

Cat #: S202MR-K6

UPC:

$ 106.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S202MR-K6
Also known as: S202MR-K6, ABBS202MRK6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA