CRS-H STGK-10 CH MYERS 4 IEC GROUND

Item #: 0486557

Cat #: S203MR-K0.2

UPC:

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S203MR-K0.2

Overview

ABB S203MR-K0.2
Also known as: S203MR-K0.2, ABBS203MRK0.2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA