ABB S203MR-K0.5

Item #: 0486553

Cat #: S203MR-K0.5

UPC:

$ 150.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S203MR-K0.5

Overview

ABB S203MR-K0.5
Also known as: S203MR-K0.5, ABBS203MRK0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 10 kA