Miniature Circuit Breaker, 3 Pole, 10 Amp

Item #: 0486547

Cat #: S203MR-K10

UPC:

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 10 Amp, Ul 1077, Ring Cable Lug

Overview

Miniature Circuit Breaker, 3 Pole, 10 Amp, Ul 1077, Ring Cable Lug
Also known as: S203MR-K10, ABBS203MRK10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA