ABB S203MR-K13

Item #: 0486546

Cat #: S203MR-K13

UPC:

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S203MR-K13
Also known as: S203MR-K13, ABBS203MRK13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 10 kA