8426-9M COLD SHRINK INSULATOR (#2-4/0)

Item #: 0486541

Cat #: 8426-9M

UPC: 054007434368

$ 54.81 EA
Company wide:
0 in stock
Documents & Guides
8426-9M COLD SHRINK INSULATOR (#2-4/0)

Overview

8426-9M COLD SHRINK INSULATOR (#2-4/0)
Also known as: 054007434368, 8426-9M, MMM84269M

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 9 in
Allowable Gauge Range: 2/0 - 250
Volts AC: 1kV
Material: Rubber
Allowable Gauge Range: 2/0 - 250
Color: Black
Length: 9 in