MCB MCB - S200MR

Item #: 0486539

Cat #: S203MR-K20

UPC: 016779958992

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB MCB - S200MR

Overview

MCB MCB - S200MR
Also known as: 016779958992, S203MR-K20, ABBS203MRK20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA