ABB S203MR-K3

Item #: 0486537

Cat #: S203MR-K3

UPC:

$ 150.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S203MR-K3
Also known as: S203MR-K3, ABBS203MRK3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA