ABB S203MR-K30

Item #: 0486536

Cat #: S203MR-K30

UPC:

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S203MR-K30
Also known as: S203MR-K30, ABBS203MRK30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA