ABB S203MR-K32

Item #: 0486535

Cat #: S203MR-K32

UPC:

$ 161.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S203MR-K32
Also known as: S203MR-K32, ABBS203MRK32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 10 kA