ABB S203MR-K63

Item #: 0486520

Cat #: S203MR-K63

UPC:

$ 215.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S203MR-K63
Also known as: S203MR-K63, ABBS203MRK63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA