Electronic Ballast, 2-Lamp, 120-277V

Item #: 0486517

Cat #: ICN-2P32-N

UPC: 781087069127

$ 33.95 EA
Company wide:
2,047 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32w), FB32T8 (U-Bent) lamps. Or (1) F40T8. (35I = Individual packaging)

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32w), FB32T8 (U-Bent) lamps. Or (1) F40T8. (35I = Individual packaging)

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087069127, ICN-2P32-N, ADVICN2P32N35I, slimline, 2 lamp 4ft t8 ballest, light brick

Specifications

Type: Instant Start, Electronic
Wattage: 32, 40
Family / Style: Centium
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Centium
Volts AC Range: 120 - 277
Wattage: 32, 40
Shape: T8 (Tubular)