ABB S204MR-K0.3

Item #: 0486516

Cat #: S204MR-K0.3

UPC:

$ 229.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S204MR-K0.3

Overview

ABB S204MR-K0.3
Also known as: S204MR-K0.3, ABBS204MRK0.3

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.300
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating AC: 10 kA