Electronic Ballast, 1-Lamp, 120-277V

Item #: 0486511

Cat #: ICN-1P32-N-35I

UPC: 781087074060

$ 35.52 EA
Company wide:
191 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087074060, ICN-1P32-N-35I, ADVICN1P32N35I, Bally, E-balls

Specifications

Type: Instant Start, Electronic
Wattage: 32, 25, 30, 17
Family / Style: Centium
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Centium
Volts AC Range: 120 - 277
Wattage: 32, 25, 30, 17
Shape: T8 (Tubular)