ABB S204MR-K0.75

Item #: 0486510

Cat #: S204MR-K0.75

UPC:

$ 229.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S204MR-K0.75

Overview

ABB S204MR-K0.75
Also known as: S204MR-K0.75, ABBS204MRK0.75

Specifications

Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA