ABB S204MR-K1

Item #: 0486509

Cat #: S204MR-K1

UPC:

$ 229.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K1
Also known as: S204MR-K1, ABBS204MRK1

Specifications

Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA