ABB S204MR-K16

Item #: 0486504

Cat #: S204MR-K16

UPC:

$ 213.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K16
Also known as: S204MR-K16, ABBS204MRK16

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA