Made in USA

115V,50/60Hz,36/32W,0.45/0.36A

Item #: 0486503
Cat #: TFP61UL12
UPC: 783510414795
$ 1,313.76 EA
Company wide:
3 in stock
Documents & Guides
TFP Side-Mount Filter Fans, 115v 50/60Hz

Overview

TFP Side-Mount Filter Fans, 115v 50/60Hz
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510414795, TFP61UL12, HOFTFP61UL12

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 7.800 in
Width: 8.870 in
Depth: 3.750 in
Mounting: Panel
Color: Gray
Width: 8.870 in
IP/NEMA Rating: NEMA 1
Height: 7.800 in
Depth: 3.750 in

Customer Reviews

No reviews for this product
(0)