ABB S204MR-K25

Item #: 0486498

Cat #: S204MR-K25

UPC:

$ 229.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K25
Also known as: S204MR-K25, ABBS204MRK25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA