ABB S204MR-K30

Item #: 0486496

Cat #: S204MR-K30

UPC:

$ 213.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K30
Also known as: S204MR-K30, ABBS204MRK30

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA