ABB S204MR-K32

Item #: 0486495

Cat #: S204MR-K32

UPC:

$ 213.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K32
Also known as: S204MR-K32, ABBS204MRK32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA