ABB S204MR-K40

Item #: 0486492

Cat #: S204MR-K40

UPC:

$ 240.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K40
Also known as: S204MR-K40, ABBS204MRK40

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA