ABB S204MR-K5

Item #: 0486491

Cat #: S204MR-K5

UPC:

$ 229.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K5
Also known as: S204MR-K5, ABBS204MRK5

Specifications

Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA