ABB S204MR-K63

Item #: 0486487

Cat #: S204MR-K63

UPC:

$ 305.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S204MR-K63
Also known as: S204MR-K63, ABBS204MRK63

Specifications

Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA