ABB S804S-B80 MCB S800S 4P B 80A

Item #: 0486479

Cat #: S804S-B80

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804S-B80 MCB S800S 4P B

Overview

ABB S804S-B80 MCB S800S 4P B
Also known as: S804S-B80, ABBS804SB80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 80
Type: Trip Curve B
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA