Rating Plug, 250A

Item #: 0486433

Cat #: 2LCL250

UPC: 786679828465

$ 687.98 EA
Company wide:
0 in stock
Documents & Guides
Rating Plug For L Frame Current Limit-r Breaker, 250A Trip

Overview

Rating Plug For L Frame Current Limit-r Breaker, 250A Trip
Also known as: 786679828465, 2LCL250, CUT2LCL250

Specifications

Poles: 3
Amps: 250
Mounting: Breaker
Poles: 3
Mounting: Breaker
Amps: 250