6" IC Housing, Air-Tite, Slope Ceiling

Item #: 0486425
Cat #: H645IC
UPC: 662400501473
$ 65.29 EA
Company wide:
444 in stock
Documents & Guides
6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's

Overview

6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's
Designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down regardless of ceiling pitch. H645IC is sealed and gasketed to limit air flow between plenum and heated of air conditioned areas
Also known as: 662400501473, H645IC, HALH645IC

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Length: 15.500 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120
Length: 15.500 in

Customer Reviews

No reviews for this product
(0)