Male Contact Assembly

Item #: 0486392
Cat #: 66261-2
UPC: 74114907653
Call for price
Company wide:
10 in stock
APM 66261-2 PIN PLUG

Overview

APM 66261-2 PIN PLUG
Also known as: 74114907653, 66261-2, APM662612

Specifications

Gender: Male
Type: Pin, Contact, Crimp Contacts
Material: Copper
Color: Silver
Gender: Male
Material: Copper
Type: Pin, Contact, Crimp Contacts
Color: Silver

Customer Reviews

No reviews for this product
(0)