Recessed Brick Light *** Discontinued ***

Item #: 0486346
Cat #: 9242-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Recessed Brick LightSea Gull Lighting; Brick Light; Ambiance; Recessed; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5; Number Of Lamps: 2; Fixture Finish: Black Aluminum Trim, Black Housing, Frosted Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminum Trim, Aluminum Housing, Glass Diffuser; Length: 9-1/8 In; Width: 3-1/8 In; Height: 4 In; Extends: 1/4 In; Wire Length: 36 In (black); Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K *** Discontinued ***

Overview

Recessed Brick LightSea Gull Lighting; Brick Light; Ambiance; Recessed; Wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Watts Consumed; Voltage Rating: 12 V; Lamp Type: Wedge Xenon T5; Number Of Lamps: 2; Fixture Finish: Black Aluminum Trim, Black Housing, Frosted Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminum Trim, Aluminum Housing, Glass Diffuser; Length: 9-1/8 In; Width: 3-1/8 In; Height: 4 In; Extends: 1/4 In; Wire Length: 36 In (black); Lamp Included: No; Bulb Hours: 10000/2500/2000 Hr; Lumens: 210/57/120 Lm; Color Temperature: 2800/2650/2750 Deg K *** Discontinued ***
Also known as: 9242-12, SEA924212

Specifications

Wattage: 18
Wattage: 18

Customer Reviews

No reviews for this product
(0)