This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Miniature Circuit Breaker, 1 Pole, 30 Amp
Overview
Miniature Circuit Breaker, 1 Pole, 30 Amp
Also known as: 612271493254, SU401M-K30, ABBSU401MK30
Specifications
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 30 |
| Volts AC: | 240 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Type: | Trip Curve K |
| Poles: | 1 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |