Riser-Gard Corrugated Flexible Conduit w/ Tape, 2", Orange, 2800'

Item #: 0486208

Cat #: DJ4X1C-2800

UPC: 791207350134

$ 7.73 FT
Company wide:
5,946 in stock
Documents & Guides
2" Diameter, Corrugated Riser-Gard Innerduct, Orange. Includes: Pull String. No UV Protection, not suitable for outdoor use.

Overview

2" Diameter, Corrugated Riser-Gard Innerduct, Orange. Includes: Pull String. No UV Protection, not suitable for outdoor use.

Riser-Gard Fiber Optic Corrugated Conduit, Size 2 Inches, Outer Diameter 2.38 Inches, Inner Diameter 2 Inches, Wall Thickness 0.080 Inch, Length 2,800 Feet, Material PVC, Color White, with Pull Tape

Also known as: 791207350134, DJ4X1C-2800, CARDJ4X1C2800, flexible conduit, flexible ent, OFR, innerduct, smurf tube

Specifications

Color: Orange
Length: Cut to Length, 2800 ft
Diameter: 2 in
Color: Orange
Diameter: 2 in
Length: Cut to Length, 2800 ft