Wire Stripper, 10-20 AWG

Item #: 0486196

Cat #: 1955A

UPC: 783310123682

Company wide:
0 in stock
Documents & Guides
Wire Stripper, 10-20 AWGPro Plus Wire Stripper, Strip Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: #6-32, #8-32, Length: 7-1/4"

Overview

Wire Stripper, 10-20 AWGPro Plus Wire Stripper, Strip Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: #6-32, #8-32, Length: 7-1/4"
Also known as: 783310123682, 1955A, GRE1955A

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Length: 7 1/4 in
Type: Stripper
Length: 7 1/4 in
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG