Vent Kit, Louvered Cover and Filter Package, 12" x 8" x 1", Metallic

Item #: 0486107

Cat #: PPV32B

UPC: 783510219796

$ 189.41 EA
Company wide:
3 in stock
Vent/Filter Kit, Proline Modular Enclosures, 12 x 8 x 1 Inch, Black Composite With Smooth Matte Finish

Overview

Vent/Filter Kit, Proline Modular Enclosures, 12 x 8 x 1 Inch, Black Composite With Smooth Matte Finish

The nVent HOFFMAN HOFPPV32B includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included. Vent Kit requires cutout shown in diagram. Available in gray (RAL 7042) or black.

Also known as: 783510219796, PPV32B, HOFPPV32B

Features & Benefits

  • Available in gray (RAL 7042) or black
  • Mounting hardware included

Specifications

Material: Composite
Width: 12 in
Color: Black
Height: 8 in
Depth: 1 in
Special Program: Hoffman On Demand
Material: Composite
Color: Black
Depth: 1 in
Width: 12 in
Height: 8 in
Special Program: Hoffman On Demand