Safety Switch, 100A, 2P, 240V, Type DG, Non-Fusible, NEMA 1

Item #: 0486025

Cat #: DG223UGB

UPC: 782114731147

$ 443.82 EA
Company wide:
0 in stock
100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

Overview

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Also known as: 782114731147, DG223UGB, CUTDG223UGB

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240