Radiused Internal Elbow / 2400 Series, Steel, Ivory, for Fiber Optics

Item #: 0486006

Cat #: V2417FO

UPC: 786776569599

$ 16.74 EA
Clearance
Price good while supplies last
Company wide:
73 in stock
Radiused Divided 90° Internal Elbow, 2400 Series, for Fiber Optics, Size: 4", Steel, Includes (2) Couplings, Ivory

Overview

Radiused Divided 90° Internal Elbow, 2400 Series, for Fiber Optics, Size: 4", Steel, Includes (2) Couplings, Ivory

90 degree internal corner elbow provides 2" (51mm) cable bend radius control for fiber optic and UTP/STP cable installations. Two couplings included. Finish -Ivory

Also known as: 786776569599, V2417FO, WMDV2417FO

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel