Raceway Divided Entrance End Fitting, 2400 Series, Steel, Ivory

Item #: 0486005

Cat #: V2410DFO

UPC: 786776569568

$ 52.73 EA
Company wide:
8 in stock
Raceway Divided Entrance End Fitting, 2400 Series, Steel, Ivory, 1/2", 3/4" & 1" knockouts

Overview

Raceway Divided Entrance End Fitting, 2400 Series, Steel, Ivory, 1/2", 3/4" & 1" knockouts

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776569568, V2410DFO, WMDV2410DFO

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel