CLIP,CABLE,CAT5 SUPPORT SYSTEM WALLMOUNT

Item #: 0485882

Cat #: CAT425WM

UPC: 782856382768

$ 34.46 EA
Company wide:
0 in stock
Documents & Guides
nVent Cat 425 Wall Mount Adjustable Cable Support, 4", 6" dia

Overview

nVent Cat 425 Wall Mount Adjustable Cable Support, 4", 6" dia

Large capacity non-continuous pathway support solution with a wide base design for high-performance data cables and fibre optics. Easily adjustable for multiple cable bundle configurations.

Also known as: 782856382768, CAT425WM, CDYCAT425WM

Features & Benefits

  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Simple unlocking and locking of bar allows for additional cables to be added easily after installation
  • Adjustable strap allows for multiple support sizes to reduce inventory
  • Cost effective alternative to expensive cable tray
  • cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems
  • Suitable for air handling spaces (plenum)

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized