Fiberglass Step Stool

Item #: 0485610

Cat #: 6002

UPC: 051751034813

$ 94.57 EA
Company wide:
1 in stock
Documents & Guides
Werner; Step Stool; Series 6002, Type I, Duty Rating; Ladder Height: 2 Ft; Platform Depth: 5-5/8 In; Platform Length: 12-3/8 In; Base Width: 17-1/4 In; Spread:19-1/2 In; Material: Fiberglass; Load Capacity: 250 Lb; Steps: 3 In Wide; Rail:3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 1.400

Overview

Werner; Step Stool; Series 6002, Type I, Duty Rating; Ladder Height: 2 Ft; Platform Depth: 5-5/8 In; Platform Length: 12-3/8 In; Base Width: 17-1/4 In; Spread:19-1/2 In; Material: Fiberglass; Load Capacity: 250 Lb; Steps: 3 In Wide; Rail:3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 1.400

The 6002 Fiberglass 2ft Step Stool has a large molded top that provides a comfortable working platform. This hearty step stool has a duty rating of 250lb and the bottom step has front and rear knee braces. The external spreaders are pinch proof and the TRACTION-TRED® steps are slip resistant.


Also known as: 051751034813, 6002, WER6002

Specifications

Material: Fiberglass
Material: Fiberglass