22mm 24V Continuous Buzzer ***OBSOLETE***

Item #: 0485546
Cat #: KB1-4010
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
24V AC/DC Continuous Buzzer. 22mm. Color: Black. Frequency: Approx. 2400 Hz. Loudness: Min 80 dB. NEMA Rating: 4X. ***OBSOLETE***

Overview

24V AC/DC Continuous Buzzer. 22mm. Color: Black. Frequency: Approx. 2400 Hz. Loudness: Min 80 dB. NEMA Rating: 4X. ***OBSOLETE***
Also known as: KB1-4010, ABBKB14010

Specifications

Volts DC Control: 24
Volts AC Control: 24
Color: Black
Type: Buzzer
IP/NEMA Rating: NEMA 4X
Volts DC Control: 24
Color: Black
IP/NEMA Rating: NEMA 4X
Volts AC Control: 24
Type: Buzzer

Customer Reviews

No reviews for this product
(0)