4P, Contactor, IEC, 277V AC

Item #: 0485379
Cat #: A16-40-00-42
UPC:
Call for price
Company wide:
0 in stock
30 Amp, 4-Pole, 600V Rated, 277V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.

Overview

30 Amp, 4-Pole, 600V Rated, 277V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.
ABB’s AF 4-pole contactor range is a complement to the family of 3-pole AF contactors and motor protection equipment. Unmatched performance in a variety of applications and environments has made the AF contactors well appreciated by customers throughout the world. You can also benefit from the compactness of the 4-pole mini contactors available with 3 connection types.
Also known as: A16-40-00-42, ABBA16400042

Specifications

Volts AC Control: 277
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 30
Poles: 4
Volts AC Control: 277
Amps: 30
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 4

Customer Reviews

No reviews for this product
(0)