
Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC
Item #: 0485278
Cat #: DW831
UPC: 028875108317
Company wide:
0
in stock
Documents & Guides
Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, Yellow, Trigger Switch Switch
Overview
Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, Yellow, Trigger Switch Switch
DEWALT® DW831 heavy-duty 5 In. (125 mm) medium angle grinder features a 12.0 Amp AC/DC motor producing 10,000 RPM of high speed for fast material removal. Applications include grinding metal with 1/8 In. or 1/4 In. subbed or depressed-center wheels; cutting metal with type 1 and type 27 thin cut-off wheels; finishing metal with wire cup brushes, wire stringer bead wheels, sanding flap discs, or sandpaper; cutting aggregate with diamond wheels; finishing aggregate with diamond cup wheels.
Also known as: 028875108317, DW831, DEWDW831
Features & Benefits
- 12.0 Amp AC/DC, 10,000 RPM motor provides high speed for fast material removal
- High power-to-weight ratio for greater efficiency and reduced user fatigue
- Uses include metal grinding, metal cutting, metal finishing, aggregate cutting and aggregate finishing
- Keyless adjustable guard allows easy, tool-free adjustments
- Rear handle design for greater comfort and control
- 1,837 maximum watts out
- Sealed ball and roller bearings extend motor life
- External brush doors for easy servicing
- Independently certified to meet applicable standards
Specifications
| Amps: | 12 |
| Type: | Corded, Angle Grinder |
| Amps: | 12 |
| Type: | Corded, Angle Grinder |