Standard Cable Tie, 14 IN L x 0.1 IN W x 0.043 IN THK, Nylon/Polyam

Item #: 0485275

Cat #: TY234M

UPC: 786210830704

$ 0.32 EA
Company wide:
1,000 in stock
Documents & Guides
Standard Cable Tie, 14 IN L x 0.1 IN W x 0.043 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 14 IN L x 0.1 IN W x 0.043 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210830704, TY234M, THBTY234M

Specifications

Width: 0.090 in
Color: Natural
Weight Capacity: 18 lbs
Diameter: 4 in
Material: Nylon
Length: 14 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Natural
Diameter: 4 in
Length: 14 in