Breaker, 80A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip

Item #: 0485128

Cat #: BR280ST

UPC: 786676000383

$ 453.44 EA
Company wide:
0 in stock
80 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC. Shunt Trip

Overview

80 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC. Shunt Trip
Also known as: 786676000383, BR280ST, CUTBR280ST

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR