Decorator Dimmer, 300W, Low Voltage, Diva, Lgt Almond

Item #: 0485080

Cat #: DVELV-300P-LA

UPC: 027557366502

$ 110.00 EA
Company wide:
10 in stock
Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Overview

Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond

Also known as: 027557366502, DVELV-300P-LA, LUTDVELV300PLA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Light Almond
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)