Dimmer, 3-Way, Biscuit

Item #: 0485065

Cat #: DVSCLV-603P-BI

UPC: 027557464765

$ 87.92 EA
Company wide:
1 in stock
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Biscuit

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Biscuit

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in biscuit

Also known as: 027557464765, DVSCLV-603P-BI, LUTDVSCLV603PBI

Specifications

Type: 3-Way, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Biscuit
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset
Volts AC: 120
Color: Biscuit
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen