Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 120VAC

Item #: 0485047

Cat #: 700-HK36A1

UPC: 662072479292

Call for price
Company wide:
51 in stock
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations

Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK36A1 from Rockwell Automation® is a 120 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts and one changeover contact (single pole double throw, SPDT) 16 A. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072479292, 700-HK36A1, ALB700HK36A1

Specifications

Volts AC: 120
Poles: 1
Amps: 16
Volts AC: 120
Amps: 16
Poles: 1